References
Peacock Salt:CL300P
Rubix:1257918
Product details : GLADIATOR SALT SPREADER PIN HITCH CL300P
The Gladiator is the largest towable spinner spreader from Peacock Salt.
- Capacity: 250kg
- Spread width: 200-1200cm
- Weight: 140kg
- Assembled Dimensions 200x154x136cm
- Hopper: Galvanised Steel
- Wheels: Pneumatic
- Max Operating Speed: 10mph
- Flow control mechanism
- Comes with a full reflector lighting kit
- Choice of either a ball or pin hitch attachment (please select below)
- Can handle all BS3247 certified rock salt, winter de-icing salt and also fertiliser (clean thoroughly between uses)
Technical specifications
Attributes
| Type | gladiator salt spreader pin hitch cl300p |
|---|
Show UNSPSC/ECL@SS
£ 3,978.69 excl. VAT
/ Each
£ 4,774.43 incl. VAT
- Usually arrives within 14 working days

