SEALEY DST14 DUST SUPPRESSION WATER TANK 14L

DST14 DUST SUPPRESSION WATER TANK 14L

See technical information

References

Sealey:DST14
Rubix:225A8723
Manufacturer :DST14
brand logo

Product details : SEALEY DST14 DUST SUPPRESSION WATER TANK 14L


• Dust suppression tank with 14L working capacity.
• Effective at supressing dust while using cut-off saws, bench saws and floors saws in all working environments.
• Automatic pressure release valve stops pressure building higher than 3bar for optimum use.
• Before use 20 full pumps will allow for 1-1.5 minutes of operation.
• Includes attached strap for easy transportation, a 3m hose with quick release coupling and a spare set of washers.
• Model No. DST14

Strengths

Dust Suppression Water Tank 14L

Technical specifications


Attributes
£ 55.95 excl. VAT
/ Each
£ 67.14 incl. VAT
  • Usually arrives within 14 working days