BOTT A840 ALUMINIUM TRANSPORT CASE 02501004


Aluminium Transport Case

References
bott:02501004
rubix:2599266
brand logo
brand logo
Technical specifications
Model2501004
Weight8.1 kg
See all Specifications

Product details : BOTT A840 ALUMINIUM TRANSPORT CASE 02501004


Aluminium transport case, featuring a shower resistant body with ribbed corners for high strength and low weight, tough plastic grip handles and corner stacking locators. Designed around Euro pallet dimensions. Finished in Aluminium silver.

Strengths

Lightweight aluminium construction
Ribbed body for additional strength
Tough plastic protected grip, with load capacity of 35kg per handle
Stackable with plastic locating mounts fitted on each corner
Recessed base to prevent water absorbtion on wet floors
Rubber seal on lid gives a shower resistant seal

Technical specifications


Attributes
Model2501004
Weight8.1 kg
Length785 mm
Width585 mm
Height410 mm
Volume156 l
Show UNSPSC/ECL@SS
£ 368.59 excl. VAT
/ Each
£ 442.31 incl. VAT
  • Usually arrives within 14 working days