BOTT U910 TOOLCHEST 02502023.11


Steel tool chest U910 with small parts tray WxDxH: 910x530x430mm RAL 5010

References
bott:02502023.11
rubix:2599271
ean:4025002791103
brand logo
brand logo
Technical specifications
Model2502023.11
Weight28.2 kg
See all Specifications

Product details : BOTT U910 TOOLCHEST 02502023.11


Steel tool chest U910 Manufactured in heavy duty, phosphated steel withpadlockable hasp and staple clasps, wrap over shower resistant lid,removable parts tray, double grip handles and hardboard lining. weight28.2kg. Internal WxDxH: 865x490x385mm. Finished in durable powder coatpaint in RAL 5010 gentian blue. WxDxH: 910x530x430mm.

Strengths

Phosphated steel construction
Wrapover shower-resistant lid
Hasp and straddle clasps which accept padlocks for increased security
Double grab handles on larger models
Durable hardboard lining to prevent tools damaging the case (Larger models only)
Durable blue (RAL5010) epoxy powder-coat finish

Technical specifications


Attributes
Model2502023.11
Weight28.2 kg
Length910 mm
Width530 mm
Height430 mm
Show UNSPSC/ECL@SS
£ 268.00 excl. VAT
/ Each
£ 321.60 incl. VAT
  • Usually arrives within 14 working days