Global Compact Coalescing/Adsorber Filter - P32F Series
Material | Aluminium (body, bowl), Nitrile (seal) |
---|---|
Connection 1 | 1/2 in. |
Filter fineness | 0.01 µm |
Material | Aluminium (body, bowl), Nitrile (seal) |
---|---|
Connection 1 | 1/2 in. |
Filter fineness | 0.01 µm |
Body size | 60 mm |
Volume flow rate | 2400 l/min |
Max. service pressure | 17 bar |
Usually arrives within 14 working days