Modular filter regulator, AW30 series
Material | Polycarbonate tank |
---|---|
Connection 1 | 1/4 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 60x198x53 mm |
---|---|
Logistic Weight | 530 g |
Material | Polycarbonate tank |
Connection 1 | 1/4 |
Filter fineness | 5 µm |
Body size | 30 mm |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days