SKYTEC SKY00135 RADIUS EW151 COLD PROTECTION GLOVES GREY 11/XXL
Glove radius EW151
See technical informationReferences
Skytec:RADIUS EW151 11/XXL
Rubix:232A1051
Manufacturer :SKY00135
EAN:5056739404669

Product details : SKYTEC SKY00135 RADIUS EW151 COLD PROTECTION GLOVES GREY 11/XXL
Cut resistant: Level D (EN 388:2016). Cut resistant liner protects against sharp parts and the thermal liner provides insulation at cold temperatures. Flexible and robust glove offering a good level of dexterity. Water repellent for working in wet environments. Protects the hand from liquids with optimal long lasting grip. Open cuff (cut-out in wrist area) to ease removal of the glove. No irritation by seams in contact with the skin
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 2xl |
| Cutting resistance level | d |
| Main material | acrylic |
| Coating of the gloves | latex |
| Material | acrylic / hppe / nylon |
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
- Usually arrives within 14 working days
