POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 11 PK1


Matrix® GH315

References
polyco healthline:GH31511
rubix:80291966
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levele
See all Specifications

Product details : POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 11 PK1


Offers excellent abrasion, cut and tear resistance. Polyurethane palm coating provides a good grip for safer handling in wet and dry conditions. Close fitting for maximum dexterity. Elasticated knitted wrist for a secure fit.
Standard : EN388_4X43E

Technical specifications


Attributes
Size11
Cutting resistance levele
Typeglove
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • In stock: Next day delivery