TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 11/2XL

MICRODEX ULTRA NITRILE

See technical informationSee documents
References
TraffiGlove:TG1140-11
Rubix:133A7740
EAN:5055681014162
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levela
See all Specifications
Documents

Product details : TRAFFIGLOV TG1140 MICRODEX NITRILE GLOVES RED 4131A 11/2XL


Fine gauge Polyamide liner offering outstanding dexterity. A glove of choice for those with sensitive skin as OEKO-TEX® approved. MicroDex coating makes it suitable for dry, damp and oily conditions

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levela
Main materialnylon
Usage environmentoily or greasy
Abrasion resistance level4
Coating of the glovesnitrile
Length270 mm
Colourred
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)