SKYTEC SKY00144 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 10/XL
Glove Xenon XN135
See technical informationReferences
Skytec:XENON XN135 10/XL
Rubix:232A1045
Manufacturer :SKY00144
EAN:5060431759088

Product details : SKYTEC SKY00144 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 10/XL
A soft, lightweight and robust glove offering great dexterity. Triple coated nitrile provides a strong chemical resistance. Superior grip in wet and oily environments. Thin nylon liner to improve comfort and reduce sweat. Long cuff to provide forearm protection. Designed for easy movement and continuous wear. No irritation by seams in contact with the skin. EN388_4121X ; EN374-1 Type A ; EN374-5:2016
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 350 mm |
| Main material | hppe |
| Material | hppe / nylon |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- In stock: Next day delivery
