TEGERA 12910 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection glove TEGERA 12910
See technical informationSee documentsReferences
Tegera:12910-9
Rubix:80379148
EAN:7392626074408

Documents
Product details : TEGERA 12910 CHEMICAL PROTECTION GLOVE 9 L
A super-long, high-safety glove 0,3 mm/11,8 mil with sandy finish for a secure grip. The glove protects against chemicals and is perfect to use when cleaning tanks. It is oil resistant thanks to triple PVC coating and stays soft in cold conditions. Phthalate-free.
A super-long, high-safety, oil-resistant PVC glove with sandy finish for a secure grip.
Strengths
Protection against chemicals,Extra long,Phthalate-free,Oil and grease resistant,Waterproof,Soft
Applications
HVAC installation,Petro-chemical work,Chemical work,Chemical technology work,Paper industry work,Decontamination,Sanitation,Cleaning,Laboratory work,Fishing industry work,Marine work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 700 mm |
| Chemical protection value | ajkl |
| Main material | pvc |
| Colour | black |
Show UNSPSC/ECL@SS
£ 355.25 excl. VAT
/ Each
£ 426.30 incl. VAT
- Usually arrives within 14 working days
