GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9

GISS 880428 G-NIT MAX CHEM GAUNTLET 4121X AKL

See technical informationSee documents

References

GISS:880429
Rubix:209A5485
EAN:3660338338366
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size9
Length300 mm
Chemical protection valueakl
See all Specifications

Documents

Product details : GISS 880429 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 9


Nitrile coating on the entire glove, double coating in nitrile foam to ensure optimal grip in oily environment.
18 gauge.
Length 30 cm.
Pack of 6 pairs / Box of 72 pairs.
APPLICATIONS.
Handling of chemical products, paints, inks and adhesives.
Handling of greasy and oily objects.
STRONG POINTS.
Very good dexterity and tactile sensitivity.

Strengths

• Very good dexterity and tactile sensitivity

Applications

• Handling of chemical products, paints, inks and adhesives
• Handling of greasy and oily objects
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size9
Length300 mm
Chemical protection valueakl
Main materialnitrile
ESDno
Colourblack
Materialnitrile on polyamide support
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
  • In stock: Next day delivery

Size