FESTO 2101 ONE-WAY FLOW CONTROL VALVE GR-1/4
GR One-way flow control valve
See technical informationSee documentsReferences
Festo:GR-1/4
Rubix:1618218
Manufacturer :2101
EAN:4052568000073

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 2101 ONE-WAY FLOW CONTROL VALVE GR-1/4
One-way flow control valve GR-1/4 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x45x29 mm |
|---|---|
| Logistic Weight | 80,23 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 74.65 excl. VAT
/ Each
£ 89.58 incl. VAT
- Delivery usually within ( 2 ) days