JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU49 UK14


Gran Premio 1678W Welding Boot

References
jalas:1678W-49
rubix:263A5599
ean:6408487542633
brand logo
brand logo

Product details : JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU49 UK14


Durable and comfortable mid-cut welding boot with Thinsulate lining for extra heat insulation, certified in compliance with EN 20349-2. Specially treated leather with heat resistance para-aramid thread in the seams provides a max operating heat limit of 400°C/752°F for 30 minutes. The removable insole has advanced shock absorbing with two protective zones PORON XRD and the oil and heat-resistant nitrile outer sole means excellent grip. JALAS aluminium toe cap and PTC-textile nail penetration insert help prevent injuries.

Technical specifications


Attributes
No attributes to display for this product
£ 107.69 excl. VAT
/ Each
£ 129.23 incl. VAT
  • Usually arrives within 14 working days