ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK10 EU44


Monzonite S3 HI CI HRO WR M SRC - RF540

References
rock fall:RF540-44
rubix:163A1612
manufacturer :RF540-10
ean:5060324926078
brand logo
brand logo
Technical specifications
EU shoe size44
Water proofYes
Metatarsal protectionYes
See all Specifications

Product details : ROCKFALL RF540 MONZONITE HIGHLEG MT WPR SAFETY BOOT+SIDE ZIP UK10 EU44


100% non-metallic, with protective toecap, midsole and internal metatarsal guard, Monzonite is highly robust and developed with specialist durability materials including FORCE10® components, Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and R-TEN™ thread. It features a No. 8 YKK side zip for convenience.
Standard : EN 20345 S3 HI CI HRO WR M SRC

Technical specifications


Attributes
EU shoe size44
Water proofYes
Metatarsal protectionYes
Security CategoryS3
Slip resistanceYes
UK shoe size10
Show UNSPSC/ECL@SS
£ 129.09 excl. VAT
/ Each
£ 154.91 incl. VAT
  • Usually arrives within 14 working days