References
SKF:LGHB 2/180
Rubix:1275893
EAN:7316577662880

Documents
Product details : SKF LUBRICANT - LGHB2/180
SKF LGHB 2 grease is designed for applications subjected to heavy loads and extreme temperatures. Thanks to its formulation based on mineral oil and a complex calcium sulfonate thickener, it ensures optimal protection even in the most demanding environments, such as the cement, mining, and metallurgy industries, where reliability and durability are essential.
Features:
SKF LGHB 2 grease is designed to meet the needs of equipment operating under severe thermal and mechanical stresses. Free of additives, its soap-thickened structure provides excellent performance under extreme pressure. It ensures excellent mechanical stability, even at high temperatures, and effectively resists water ingress, oxidation, and corrosion. It also stands out for its reliable pumpability, even in single-point lubrication systems, and for its extended service life in bearings exposed to severe conditions.
Specifications:
- Color: brown
- Base oil viscosity at 40 °C (DIN 51562): 425 mm²/s
- Base oil viscosity at 100 °C (DIN 51562): 27.5 mm²/s
- Operating temperature range: -20 °C to 150 °C
- Dropping point (ISO 2176): ≥ 220 °C
- Weld load (DIN 51350/4): ≥ 4000 N
- Cap diameter at 1400 N (DIN 51350/5): ≤ 2 mm
- Lubricity, R2F B test at 120 °C: passed at 140 °C
- Water resistance (DIN 51807/1): 1 (3 h at 90 °C)
- Mechanical stability (V2F test, 144 h): M
- Emcor corrosion protection (modified ISO 11007, 0.5% NaCl, distilled water, water wash): 0-0
- Oil separation (DIN 51817, at 40 °C): 1–3%
- Worked penetration, 60 strokes (DIN ISO 2137): 265–295 (10⁻¹ mm)
- Extended penetration, 100,000 strokes: -20 to +50 (10⁻¹ mm)
- Mechanical stability – rolling stability (ASTM D1831, 0 h at 80 °C): -20 to +50 (10⁻¹ mm)
- Copper corrosion (ASTM D4048, 24 h at 100 °C): ≤ 2 at 150 °C
- Grease life in ROF bearings (10,000 rpm at 130 °C): 1,000 h
- Maximum speed (n × dm): 300 × 1,000
- Compatible with single-point lubrication: yes.
Standards:
This LGHB 2 product complies with the DIN 51825 KP2N-20 standard. This standard defines the performance requirements for greases intended for applications with high loads, moderate to high temperatures, and a humid environment. It ensures strict criteria for thermal stability, water resistance, and corrosion protection under severe conditions. The NLGI consistency class 2 indicates a grease of medium consistency.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Features:
SKF LGHB 2 grease is designed to meet the needs of equipment operating under severe thermal and mechanical stresses. Free of additives, its soap-thickened structure provides excellent performance under extreme pressure. It ensures excellent mechanical stability, even at high temperatures, and effectively resists water ingress, oxidation, and corrosion. It also stands out for its reliable pumpability, even in single-point lubrication systems, and for its extended service life in bearings exposed to severe conditions.
Specifications:
- Color: brown
- Base oil viscosity at 40 °C (DIN 51562): 425 mm²/s
- Base oil viscosity at 100 °C (DIN 51562): 27.5 mm²/s
- Operating temperature range: -20 °C to 150 °C
- Dropping point (ISO 2176): ≥ 220 °C
- Weld load (DIN 51350/4): ≥ 4000 N
- Cap diameter at 1400 N (DIN 51350/5): ≤ 2 mm
- Lubricity, R2F B test at 120 °C: passed at 140 °C
- Water resistance (DIN 51807/1): 1 (3 h at 90 °C)
- Mechanical stability (V2F test, 144 h): M
- Emcor corrosion protection (modified ISO 11007, 0.5% NaCl, distilled water, water wash): 0-0
- Oil separation (DIN 51817, at 40 °C): 1–3%
- Worked penetration, 60 strokes (DIN ISO 2137): 265–295 (10⁻¹ mm)
- Extended penetration, 100,000 strokes: -20 to +50 (10⁻¹ mm)
- Mechanical stability – rolling stability (ASTM D1831, 0 h at 80 °C): -20 to +50 (10⁻¹ mm)
- Copper corrosion (ASTM D4048, 24 h at 100 °C): ≤ 2 at 150 °C
- Grease life in ROF bearings (10,000 rpm at 130 °C): 1,000 h
- Maximum speed (n × dm): 300 × 1,000
- Compatible with single-point lubrication: yes.
Standards:
This LGHB 2 product complies with the DIN 51825 KP2N-20 standard. This standard defines the performance requirements for greases intended for applications with high loads, moderate to high temperatures, and a humid environment. It ensures strict criteria for thermal stability, water resistance, and corrosion protection under severe conditions. The NLGI consistency class 2 indicates a grease of medium consistency.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive transportation, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Strengths
- Excellent ability to withstand extreme loads without the addition of additives;
- Exceptional heat resistance, suitable for temperature peaks up to 200 °C;
- Strong protection against oxidation and corrosion, even in high-humidity conditions;
- Very good mechanical stability, even after prolonged cycles;
- Suitable for low-speed, high-load applications, including oscillating movements;
- Compatible with single-point lubrication for easier maintenance;
- Long-lasting performance, reducing the frequency of relubrication;
- Performs effectively in dirty, damp, or vibration-prone environments.
- Exceptional heat resistance, suitable for temperature peaks up to 200 °C;
- Strong protection against oxidation and corrosion, even in high-humidity conditions;
- Very good mechanical stability, even after prolonged cycles;
- Suitable for low-speed, high-load applications, including oscillating movements;
- Compatible with single-point lubrication for easier maintenance;
- Long-lasting performance, reducing the frequency of relubrication;
- Performs effectively in dirty, damp, or vibration-prone environments.
Applications
SKF LGHB 2 grease is recommended for high-load, low-speed applications subjected to extreme conditions. It is ideally suited for steel-on-steel plain spherical plain bearings, industrial conveyors, and equipment exposed to significant vibrations or frequent starts. It is particularly effective in sealed spherical roller bearings, pulp and paper manufacturing machinery, continuous casting systems, forklift mast rollers, and vibrating screens for asphalt. It is also used in work roll bearings in the steel industry and in slewing rings, ensuring reliable operation in harsh environments.
Technical specifications
Attributes
| Packaging | barrel |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 400 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 2,612.91 excl. VAT
/ Each
£ 3,135.49 incl. VAT
- Delivery usually within ( 3 ) days
