SKF LUBRICANT - LGWM1/5
Extreme Pressure Low Temperature Bearing Grease
See technical informationSee documentsReferences
SKF:LGWM 1/5
Rubix:1275934
EAN:7316570520750




Technical specifications
| Packaging | 5 kg can |
|---|---|
| NLGI class | 1 |
| Viscosity at 40°C | 200 mm²/s |
Documents
Product details : SKF LUBRICANT - LGWM1/5
A low consistency mineral oil based grease, using a lithium soap and containing extreme pressure additives. It is extremely suitable for the lubrication of bearings operating under both radial and axial loads.
Strengths
- Good oil film at very low temperatures
- Good pumpability down to low temperatures
- Good corrosion protection
- Good water resistance
- Good pumpability down to low temperatures
- Good corrosion protection
- Good water resistance
Technical specifications
Attributes
| Packaging | 5 kg can |
|---|---|
| NLGI class | 1 |
| Viscosity at 40°C | 200 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 151.24 excl. VAT
/ Each
£ 181.49 incl. VAT
- Delivery usually within ( 3 ) days