FAG HIGH SPEED GREASE ARCANOL-TEMP110-1KG


FAG ARCANOL Temp 110

References
schaeffler:ARCANOL-TEMP110-1KG
rubix:153A4564
manufacturer :0191440670000
ean:4026677892270
brand logo
brand logo
Technical specifications
CompositionSemi-synthetic oil
PackagingCan
See all Specifications

Product details : FAG HIGH SPEED GREASE ARCANOL-TEMP110-1KG


The rolling bearing greases Arcanol offer very good conditions for a favorable running behavior of the bearings as well as for a long service life and high operational reliability of the bearing. The lubricant range is graded so that it covers almost all areas of application. With modern test behavior and test systems, the area of ​​application of Arcanol greases was determined under different operating conditions and with roller bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
Rolling bearing greases ARCANOL-TEMP110, special greases for ball and roller bearings

Technical specifications


Attributes
Logistic Weight1000 g
CompositionSemi-synthetic oil
PackagingCan
Min. temperature-35 °C
Max. temperature160 °C
Viscosity at 40°C130 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 31.68 excl. VAT
/ Each
£ 38.02 incl. VAT
  • Usually arrives within 14 working days