U-POWER RR10364-44 GREENLAND S3 SRC BROWN BOOT SIZE 44/10


Greenland UK Safety Shoe

References
u-power:RR10364-44
rubix:2587066
ean:8033546174401
brand logo
brand logo
Technical specifications
EU shoe size44
ColourBrown
Main materialLeather
See all Specifications

Product details : U-POWER RR10364-44 GREENLAND S3 SRC BROWN BOOT SIZE 44/10


Ankle boots safety shoes, totally "metal free", U-Power comfortable and light of the "Rock & Roll" range, water repellent pull-up leather upper, reinforced polyurethane cover-toe, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole, S3 SRC.

Technical specifications


Attributes
EU shoe size44
ColourBrown
Main materialLeather
Metal freeYes
MaterialLeather / Polyurethane / WingTex Textile
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Delivery usually within ( 3 ) days