References
Heckel:63903-43
Rubix:226A9611
Manufacturer :6390343
EAN:4031101535784



Product details : HECKEL 63903 SUXXEED BOOT BLACK/GREY/RED EU43 UK9
Sole: Double density PU, very adherent, resistance to oils and hydrocarbons, self-cleaning profile, very good shock absorption. Upper: Water-resistant leather resistant to liquid penetration Collar and gaiter in hydrophobic textile, textile eyelets. Lining: Climate Airmesh, highly resistant to abrasion, very good water vapour absorption, fast drying. Toecap: composite. Anti-perforation sole: metal-free. Outsole: removable, textile top that is very resistant to abrasion and allows a good evacuation of perspiration. Weight 570g in size 42
Strengths
Lightness, flexibility, look, comfort, hydrophobic, very good grip
Applications
Non-magnetic models very light and flexible for craftsmen, industry, logistics, services, communities, wetlands.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | grey |
| Main material | suede |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 76.03 excl. VAT
/ Each
£ 91.24 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43