References
Spartex:879766
Rubix:217A5110
EAN:3660338332760

Product details : SPARTEX 879766 GREY EURO LID 600X400 WITH HINGES
Dimensions 600x400mm and 400x300mm are equipped with hinges
Fits perfectly with our Spartex 600x400mm euro containers
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Width | 400 mm |
| Material | plastic |
| For model | 600x400 |
| Height | 16 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
- In stock: Next day delivery
