BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19
bottBox L4 with window pack of 6 with label clip WxDxH: 264x398x165mm plastic / RAL 7016
See technical informationSee documentsReferences
Bott:13022058.19
Rubix:2535944
EAN:4049751622228






Documents
Product details : BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19
bottBox L4 with window with label clip. Heavy duty plastic storage bin with modular, stackable design, Optional lid and dividers available Supplied as a kit of 6. Colour: Anthracite grey. WxDxH: 264x398x165mm
Applications
Stackable
Can be used with louvre panels
Can be labelled on front or back
Heavy duty construction
ESD compatible
Removable, transparent front panel to optimise bin capacity while keeping visibility of contents
Optional cover lid available
Can be used with louvre panels
Can be labelled on front or back
Heavy duty construction
ESD compatible
Removable, transparent front panel to optimise bin capacity while keeping visibility of contents
Optional cover lid available
Technical specifications
Attributes
| Length | 398 mm |
|---|---|
| Width | 264 mm |
| Height | 165 mm |
Show UNSPSC/ECL@SS
£ 88.32 excl. VAT
/ Each
£ 105.98 incl. VAT
- In stock: Next day delivery