References
SMC:IZG10-0802-01
Rubix:247A5700
Manufacturer :IZG10-0802-01

Product details : SMC IZG10-0802-01 IZG10 IONIZER GUN
High-frequency AC type
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
Offset voltage: ±10V
Rapid neutralisation: 0.3 s
Weight: 200 g
OSHA1910.242b compliant (bypass nozzle option).
•High-frequency AC type
•Offset voltage: ±10V
•Rapid neutralisation: 0.3 s
•Weight: 200 g
•OSHA1910.242b compliant (bypass nozzle option).
One-touch fitting: 08 (ø8, Metric)
AC Adapter, Power Supply Cable: 02 (AC Adapter, w/o AC Cord)
Nozzle Type: 01 (Standard Nozzle)
•Offset voltage: ±10V
•Rapid neutralisation: 0.3 s
•Weight: 200 g
•OSHA1910.242b compliant (bypass nozzle option).
One-touch fitting: 08 (ø8, Metric)
AC Adapter, Power Supply Cable: 02 (AC Adapter, w/o AC Cord)
Nozzle Type: 01 (Standard Nozzle)
Technical specifications
Attributes
| Type | ionizer gun |
|---|---|
| Voltage | 24 V |
| Amperage | 0.09 A |
Show UNSPSC/ECL@SS
£ 564.79 excl. VAT
/ Each
£ 677.75 incl. VAT
- Usually arrives within 14 working days