Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SCHNEIDER ABLM1A24025 POWER SUPPLY 24V 2.5A
SCHNEIDER ABLM1A24025 POWER SUPPLY 24V 2.5A
Modicon Regulated Power Suply
References
schneider electric:
ABLM1A24025
rubix:
269A5757
Technical specifications
Type
regulated switch mode
See all Specifications
Product details
Technical specifications
Product details : SCHNEIDER ABLM1A24025 POWER SUPPLY 24V 2.5A
100-240V AC, 24V 2.5 A, single phase, Modular
Technical specifications
Attributes
Type
regulated switch mode
Voltage
100 … 240 (ac)
V
Amperage
2.5
A
Width
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.66
excl. VAT
/
Each
£
177.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CENTAUR PVC CEB 1B EARTH ELECTRODE BOX BLACK 1 PER (DIA)20 MM
SCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTOR
CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M
TAMLEX T2G35 2 GANG 35MM DEEP SOCKET BOX
SMC IZN10-01P16-X367 IZN10E IONIZER NOZZLE TYPE
MK K2747WHI 2 GANG SWITCH SOCKET
SCOLMORE INTERNATIONAL LIMITED MM485WH RJ45 CAT-6 MODULE - WHITE (H)50
SMC IZS40-820Z-08B IONIZER
SIEMENS SIRIUS S00 MPCB 3RV1011-1JA10
DELVO 165511673 POWER SUPPLY - 150W SUITABLE FOR AYK SERIES 100-240V
CENTAUR PVC CIAT 44W 100MMX100MM INTERNAL ANGLE WHITE
WIELAND WKN16SLU EARTH TERMINAL 16MM (L)57.5 MM X (H)57.5 MM X (W)12 M
CENTAUR PVC 20 CRB 14B 20MM Y BOX BLACK (DIA)20 MM
MK K4917ELWHI 20A DP 1W KEY SWITCH EMG LIGHT PACK OF 10
CENTAUR PVC MEB 3W 38MMX16MM EXTERNAL BEND