POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 7
Grip It® Wet
See technical informationReferences
Polyco Healthline:GIW/07
Rubix:2585285
EAN:05010699846570


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
Product details : POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 7
Seamless knitted liner with dual latex coating. Style: Utilises two layers of latex coating on a nylon liner to provide a water resistant surface that extends right through to the wrist.
Grip: Foamed latex palm coating engineered to increase resistance to liquids providing maximum grip in both wet and dry handling environments. Comfort: Ergonomic design offers a natural fit giving extra flexibility and comfort to the wearer. Fit: Tapered at the wrist to provide a secure fit.
Standard : EN388_3142
Grip: Foamed latex palm coating engineered to increase resistance to liquids providing maximum grip in both wet and dry handling environments. Comfort: Ergonomic design offers a natural fit giving extra flexibility and comfort to the wearer. Fit: Tapered at the wrist to provide a secure fit.
Standard : EN388_3142
Colour :Red/Black
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 3 |
| Main material | textile |
| Material | seamless knitted liner |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- In stock: Next day delivery