References
Draper:31035
Rubix:382A0736
Manufacturer :31035
EAN:5059482004834



Product details : DRAPER 31035 BX 100 BLACK NIT.GLOVES L
Versatile nitrile gloves offering superior strength, dexterity and resistance to oils and aqueous chemicals. Made from synthetic rubber. Suitable for single use. Supplied as a box of 100.
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | nitrile |
| Main material | nitrile |
| Packaging | box of 100 gloves |
| Colour | black |
| Material | synthetic rubber (nitrile) |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
- Delivery usually within ( 7 ) days
