TRAFFIGLOV TG1220 NYLON PU 3 DIGIT GLOVES RED 3X21A 10/XL
TRAFFISAFE TG1220 NYLON PU 3 DIGIT GLOVES RED
See technical informationSee documentsReferences
TraffiGlove:TG1220-10
Rubix:201A2554
EAN:5055681016449


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : TRAFFIGLOV TG1220 NYLON PU 3 DIGIT GLOVES RED 3X21A 10/XL
A lightweight PU glove with 3 exposed fingertips for improved dexterity. Good level of abrasion resistance for use in dry conditions. The close fitting design and good grip makes it an ideal choice for general handling tasks.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Colour | red |
Show UNSPSC/ECL@SS
£ 1.79 excl. VAT
/ Each
£ 2.15 incl. VAT
- Usually arrives within 14 working days