• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(683)
  • Hearing protection(262)
  • Respiratory protection(474)
  • Hand protection(3,867)
  • Body protection(34,767)
  • Fall protection(217)
  • Foot protection(5,109)
  • Disposable clothing / Disposables(751)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Hand protection
  5. General handling gloves
  6. General handling glove
  7. PORTWEST A300 GRIP 12 NITRILE FULL DIPPED GLOVES 4111X NAVY XL

PORTWEST A300 GRIP 12 NITRILE FULL DIPPED GLOVES 4111X NAVY XL

Grip

See technical information

References

Portwest:A300NARXL
Rubix:201A4318
brand logo
brand logo
brand logo
brand logo

Technical specifications

Sizexl

Product details : PORTWEST A300 GRIP 12 NITRILE FULL DIPPED GLOVES 4111X NAVY XL


Technical specifications


Attributes
Sizexl
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
  • Usually arrives within 14 working days

Size

Check our products from related categories

POLYCO 780 THERMIT THERMAL KNITTED LINER NAVY SIZE 9 PK1POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 7 PK1TEGERA 51 LEATHER GLOVE 10 XLTEGERA 866 SYNTHETIC GLOVE 9 LANSELL HYFLEX 11-917 OIL NITRILE GLOVES 4121A 10 XLPORTWEST AP12 SG GRIP15 ECO NITRILE GLOVES 4131A GREY/BLACK L PK12POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 9 PK1POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 8TEGERA 312 TEXTILE GLOVE 6 XSTEGERA 12 LEATHER GLOVE 10 XLTEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 LPOLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 STEGERA 310A TEXTILE GLOVE 9 LGISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap