TEGERA 310A TEXTILE GLOVE 9 L

Soft Textile Glove

See technical informationSee documents

References

Tegera:310A-9
Rubix:386A0773
EAN:7340118315607
brand logo
brand logo
brand logo

Technical specifications

Size9
Coating of the gloveswithout
Abrasion resistance level1
See all Specifications

Documents

Product details : TEGERA 310A TEXTILE GLOVE 9 L


Soft, comfortable, and breathable textile glove that withstands contact heat up to 100°C/212°F. Made of 13 gg nylon and cotton, double knitted, without any seams. Cut resistance level A. Good fit and good fingertip sensitivity. Reduces the risk of contamination, fingerprints, and scratching on sensitive surfaces. Suitable for versatile work in dry environments.
Comfortable and breathable nylon/cotton glove that withstands contact heat up to 100°C/212°F.

Strengths

Withstands contact heat up to 100°C,Soft

Applications

Fine assembly,Assembly,Installation work,Machine driving,Repair work,Paper industry work,Sanitation,Service work,Shop work
brand logo
brand logo

Technical specifications


Attributes
Size9
Coating of the gloveswithout
Abrasion resistance level1
Main materialcotton
Usage environmentdry
Packaging12 bundle
Colourgreen
Materialcotton, nylon (lining, outer);textile (cuff)
£ 198.63 excl. VAT
/ Each
£ 238.36 incl. VAT
  • Usually arrives within 14 working days

Size