ANSELL HYFLEX 11-917 OIL NITRILE GLOVES 4121A 10 XL
HyFlex 11917
See technical informationSee documentsReferences
Ansell:11-917-10
Rubix:2527009
Manufacturer :11917100
EAN:0076490053741



Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-917 OIL NITRILE GLOVES 4121A 10 XL
- HyFlex 11-917 is an ideal glove for use in oily and grimy work environments.
- The seamless nylon liner provides an optimal fit for comfort and dexterity.
High flexibility and dexterity for an optimum comfort in use.
Strengths
- Excellent resistance to abrasion
- Excellent dexterity
- Liquid repellent against oil, grease and dirt
- Suitable for food handling
Applications
Assembly of white goods|Maintenance|Preparation of site - unloading of lines and valves|Metal Fabrication|Quality control
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Size | 10 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days