FESTO 537316 GRIPPER JAW BLANK


Gripper Jaw Blank

References
festo:BUB-HGPL-14
rubix:390A5128
manufacturer :537316
ean:4052568172602
brand logo
brand logo
Technical specifications
Typegripper jaw blank
See all Specifications

Product details : FESTO 537316 GRIPPER JAW BLANK


gripper jaw blank BUB-HGPL-14 Suitable for HGPL-... long stroke grippers Size=14, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=75 g
gripper jaw blank BUB-HGPL-14 suitable for long-stroke grippers HGPL and HGPLE. Size=14, Assembly position=Any, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=75 g

Technical specifications


Attributes
Typegripper jaw blank
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke14 mm
Show UNSPSC/ECL@SS
£ 111.67 excl. VAT
/ Each
£ 134.00 incl. VAT
  • Usually arrives within 14 working days