SMC MHS2-20D AIR CHUCK


MHS2 Pneumatic Parallel Clamp

References
smc:MHS2-20D
rubix:2605661
manufacturer :00006144
brand logo
brand logo
Technical specifications
Type2 fingers, double-acting
See all Specifications

Product details : SMC MHS2-20D AIR CHUCK


These clamps use a clamping cam design to reduce their size while retaining high holding force. The small size of the units makes them well suited to pick-and-place applications in tight spaces or at the end of an arm. The MHS3's three-finger design makes it ideal for gripping round objects and loading/unloading objects from the gripper of a machine tool.
Open-end parallel pliers cylindrical body 2 fingers mhs2 series

Technical specifications


Attributes
Type2 fingers, double-acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 373.58 excl. VAT
/ Each
£ 448.30 incl. VAT
  • Delivery usually within ( 4 ) days