References
Festo:DHPC-L-10-A-NC-S-2
Rubix:390A7715
Manufacturer :8116782
EAN:4052568554361

Product details : FESTO 8116782 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 (side connection) |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 256.90 excl. VAT
/ Each
£ 308.28 incl. VAT
- Delivery usually within ( 2 ) days