References
Festo:HGPT-63-A-B-F-G1
Rubix:391A2452
Manufacturer :560232
EAN:4052568206970

Documents
Product details : FESTO 560232 PARALLEL GRIPPER
parallel gripper HGPT-63-A-B-F-G1 sturdy, with gripping force retention when opening ...-G1. Size=63, Stroke per gripper jaw=8 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Parallel gripper HGPT-63-A-B-F-G1 560232
Technical specifications
Attributes
| Type | parallel |
|---|---|
| Cylinder stroke | 16 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,582.27 excl. VAT
/ Each
£ 1,898.72 incl. VAT
- Delivery usually within ( 26 ) days