SMC MHZ2-40D2 PARALLEL AIR GRIPPER


Parallel Style Air Gripper

References
smc:MHZ2-40D2
rubix:2605694
brand logo
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHZ2-40D2 PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Standard parallel type air gripper
•Bore sizes from 6 mm to 40 mm
•Double acting and Single acting available
•Auto switch capable
•Improved rigidity of guide rail

Bore Size: 40mm
Action: D (Double Acting)
Finger Position: 2 (Standard-Through Hole)
Body Option: Basic
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 825.62 excl. VAT
/ Each
£ 990.74 incl. VAT
  • Delivery usually within ( 4 ) days