SMC MHF2-20D LOW PROFILE AIR GRIPPER
Grippers & Separators MHF2
See technical informationSee documentsReferences
SMC:MHF2-20D
Rubix:114A8320
Manufacturer :MHF2-20D
EAN:3618035885355

Documents
Product details : SMC MHF2-20D LOW PROFILE AIR GRIPPER
Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 20mm
Opening & Closing Stroke: Short Stroke
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.
Bore Size: 20mm
Opening & Closing Stroke: Short Stroke
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None
Technical specifications
Attributes
| Type | double-acting (d/a) |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 608.55 excl. VAT
/ Each
£ 730.26 incl. VAT
- Delivery usually within ( 4 ) days