OAKLANDS GRIT BIN 6 CU/FT


Grit Bin

References
oaklands plastics:GRIT BIN 6 CU/FT
rubix:4507414
brand logo
brand logo
Technical specifications
Capacity285 l
TypeGrit Bin
Length1058 mm
See all Specifications

Product details : OAKLANDS GRIT BIN 6 CU/FT


Manufactured from prime UV stabilised polyethylene, corrosion proof and weatherproof, giving durable yet rigid product. Every design size comes with a double skinned lid for increased strength and reliability, inserted with a full length hinged rod to prevent weakness on the end joints.

Technical specifications


Attributes
Capacity285 l
TypeGrit Bin
Length1058 mm
Width500 mm
Height730 mm
Show UNSPSC/ECL@SS
£ 226.12 excl. VAT
/ Each
£ 271.34 incl. VAT
  • Usually arrives within 14 working days