BOTT A620 ALUMINIUM TRANSPORT CASE 02501001


Aluminium Transport Case

References
bott:02501001
rubix:80067089
brand logo
brand logo
Technical specifications
Model2501001
Weight4.5 kg
See all Specifications

Product details : BOTT A620 ALUMINIUM TRANSPORT CASE 02501001


Aluminium transport case, featuring a shower resistant body with ribbed corners for high strength and low weight, tough plastic grip handles and corner stacking locators. Designed around Euro pallet dimensions. Finished in Aluminium silver.

Strengths

Lightweight aluminium construction
Ribbed body for additional strength
Tough plastic protected grip, with load capacity of 35kg per handle
Stackable with plastic locating mounts fitted on each corner
Recessed base to prevent water absorbtion on wet floors
Rubber seal on lid gives a shower resistant seal

Technical specifications


Attributes
Model2501001
Weight4.5 kg
Length585 mm
Width385 mm
Height250 mm
Volume42 l
Show UNSPSC/ECL@SS
£ 210.08 excl. VAT
/ Each
£ 252.10 incl. VAT
  • Usually arrives within 14 working days