Filter Options
Categories
  • grooving machine (2)
  • Brand
  • dewalt
    (1)
  • ridgid
    (1)
  • 2 Product(s) with 2 variant(s):

    Relevance
    brand logobrand logo

    DEWALT DCG200NT-XJ 54V XR FLEXVOLT WALL CHASER - BARE UNIT

    • dewalt:DCG200NT-XJ
    • rubix:270A2553
    • ean:5035048705438
    • Delivery usually within ( 7 ) days
    • Cutting depth:32 mm
    £ 588.34 excl. VAT
    / Each
    brand logobrand logo

    RIGID 88232 915 ROLL GROOVER

    • ridgid:88232
    • rubix:80097381
    • ean:0095691882325
    • Usually arrives within 14 working days
    • Weight:10.4 kg
    £ 1,657.00 excl. VAT
    / Each