References
Ridgid:88232
Rubix:80097381
EAN:0095691882325

Documents
Product details : RIGID 88232 915 ROLL GROOVER
The RIDGID® 915 Roll Groover is a manual roll groover for in-place field applications. The 915 requires only 3 1/2" of clearance to travel around a pipe and a minimum of 2 3/4" of exposed pipe for grooving. With the appropriate roll sets, the 915 can groove from 1 1/4" to 12" pipe, the widest range in its class! The 915’s cast-in handle allows for easy transport or chaining the groover down to prevent theft. The 915 is a must for service work crews.
Strengths
Lightweight Design - Only 23 pounds.
Available Customized Tool Box - Holds 915 groover and all available roll sets.
Easy to use Depth Setting Gauge - Helps make accurate grooves.
Easy Roll Set Change Out - Up to 12" pipe capacity in one unit for service versatility.
Cast-in Carrying Handle - Easy to transport or lock up to prevent theft.
Included Ratchet - 90˚ bend-in handle makes grooving easier.
Available Customized Tool Box - Holds 915 groover and all available roll sets.
Easy to use Depth Setting Gauge - Helps make accurate grooves.
Easy Roll Set Change Out - Up to 12" pipe capacity in one unit for service versatility.
Cast-in Carrying Handle - Easy to transport or lock up to prevent theft.
Included Ratchet - 90˚ bend-in handle makes grooving easier.
Technical specifications
Attributes
| Weight | 10.4 kg |
|---|---|
| Type | roll groover |
| Model | 915 |
Show UNSPSC/ECL@SS
£ 1,657.00 excl. VAT
/ Each
£ 1,988.40 incl. VAT
- Usually arrives within 14 working days
