SMC CJPB15-5 PIN CYLINDER


CJP4 series clamping cylinders

References
smc:CJPB15-5
rubix:106A5665
brand logo
brand logo
Technical specifications
Cylinder diameter15 mm
Cylinder stroke5 mm
Typepanel mounting type
See all Specifications

Product details : SMC CJPB15-5 PIN CYLINDER


Single acting, spring return, pin cylinder
Compact design-minimizes mounting space
Three bore sizes available
Strokes from 5mm to 15mm available
Two mounting styles available
•Single acting, spring return, pin cylinder
•Compact design-minimizes mounting space
•Three bore sizes available
•Strokes from 5mm to 15mm available
•Two mounting styles available

Mounting: B (Panel Mount Style)
Bore Size: 15mm
Stroke: 5mm
Hose Nipple: None
Rod End Thread: Thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x38x31 mm
Logistic Weight72 g
Cylinder diameter15 mm
Cylinder stroke5 mm
Typepanel mounting type
Inserted rod height12 mm
Show UNSPSC/ECL@SS
£ 30.63 excl. VAT
/ Each
£ 36.76 incl. VAT
  • Delivery usually within ( 4 ) days