References
Festo:FENG-50-100-KF
Rubix:123A5954
Manufacturer :34507
EAN:4052568009922

Technical specifications
| Type | guide unit |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 34507 GUIDE UNIT FENG-50-100-KF
Guide unit FENG-50-100-KF with recirculating ball bearing guide, serves for protection against rotation, provides a high accuracy of guidance. Size=50, Stroke=100 mm, Assembly Position=Any, Guide=Recirculating ball bearing guide, Design structure=Guide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 339x75x139 mm |
|---|---|
| Logistic Weight | 3840 g |
| Type | guide unit |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 816.22 excl. VAT
/ Each
£ 979.46 incl. VAT
- Delivery usually within ( 6 ) days