SMC CY3B32TF-200 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3B32TF-200
rubix:393A5224
manufacturer :00226017
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder diameter32 mm
See all Specifications

Product details : SMC CY3B32TF-200 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application.

Strengths

•Magnetically coupled rodless cylinder
Variety of auto switches available

Technical specifications


Attributes
Typerodless cylinder
Cylinder diameter32 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke200 mm
Design size32
Show UNSPSC/ECL@SS
£ 503.63 excl. VAT
/ Each
£ 604.36 incl. VAT
  • Usually arrives within 14 working days