Guided Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 120 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 25x214x64 mm |
---|---|
Logistic Weight | 900 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 120 mm |
Type | Dual Rod Cylinder |
Delivery usually within ( 19 ) days