Guided Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 20 mm |
Type | guided cylinder |
Logistics dimensions (L x W x H) | 25x198x64 mm |
---|---|
Logistic Weight | 800 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 20 mm |
Type | guided cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days