SMC CDG5BA32TFSR-100 STAINLESS STEEL CYLINDER
Stainless steel cylinder
See technical informationSee documentsReferences
SMC:CDG5BA32TFSR-100
Rubix:111A0031
Manufacturer :CDG5BA32TFSR-100

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CDG5BA32TFSR-100 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 144.55 excl. VAT
/ Each
£ 173.46 incl. VAT
- Delivery usually within ( 7 ) days