SMC MXQ8-40


Guided Cylinder

References
smc:MXQ8-40
rubix:265A1570
SMC SLIDE TABLE MXQ8-40
brand logo
Technical specifications
Typeguided cylinder
Cylinder diameter8 mm
See all Specifications

Product details : SMC MXQ8-40


The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
Legacy MXQ, Precision Slide Tables (Recirculating Bearings)

Technical specifications


Attributes
Logistics dimensions (L x W x H)91x36x23 mm
Logistic Weight226 g
Typeguided cylinder
Cylinder diameter8 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Design size8
Show UNSPSC/ECL@SS
£ 551.40 excl. VAT
/ Each
£ 661.68 incl. VAT
  • Delivery usually within ( 4 ) days