Guided Drive DFM
Type | guided drive |
---|---|
Cylinder diameter | 16 mm |
Logistic Weight | 545 g |
---|---|
Type | guided drive |
Cylinder diameter | 16 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 30 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 58 mm |
Design size | 16 |
Delivery usually within ( 2 ) days