NORGREN M/61032/M/25 GUIDING AND STOPPER CYL


Guiding Cylinder

References
norgren:M/61032/M/25
rubix:107A6341
brand logo
brand logo
Technical specifications
Typeguiding cylinder
Cylinder diameter32 mm
See all Specifications

Product details : NORGREN M/61032/M/25 GUIDING AND STOPPER CYL


Strengths

•Integrated heavy duty guide rods
Easy installation
Magnetic piston as standard
Buffer pad for noise reduction

Technical specifications


Attributes
Typeguiding cylinder
Cylinder diameter32 mm
Min. temperature-10 °C
Max. temperature80 °C
Cylinder stroke212 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 480.92 excl. VAT
/ Each
£ 577.10 incl. VAT
  • Usually arrives within 14 working days