References
Gühring:162 14.005
Rubix:342A2352
Manufacturer :9001620140050
EAN:4031093006057

Product details : GUHRING 00162 014.005 MACHINE TAPS 9001620140050
HSS tap, GUN entry, series 162. DIN EN 22568, through-hole threading.
Technical specifications
Attributes
| Threading | m 14 |
|---|---|
| Cage diameter | 38 mm |
| Thread | 1 mm |
| Body material | hss |
| Cage thickness | 10 mm |
| Tolerance | 6g |
| Type | through threading |
Show UNSPSC/ECL@SS
£ 59.13 excl. VAT
/ Each
£ 70.96 incl. VAT
- Usually arrives within 14 working days
